- Series 04 Micro-Mist Type Lubricator
- 1/4" NPT
- Metal Bowl
- Twist Drain
- 0-250 psi
description
- Designed to provide optimum and uniform lubrication with fine micro-mist particles of 2 micron or smaller to pneumatic components, even through complex piping arrangements.
features
- Lubricate up to 100 ft
- Ultra-fine adjustment of oil delivery
- Removable drip control knob for tamper resistance
- Inline and modular mounting
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Size Designation | Miniature |
| Lubricator Type | Mist |
| Bowl Capacity | 1 oz |
| Seal Material | Nitrile |
| Bowl Type | Metal Bowl |
| Pressure Range [Max] | 250 psi |
| Temperature Range [Min] | 32 °F |
| Body Size | 1/8 in |
| Flow | 20 SCFM |
| Body Material | Zinc |
| Temperature Range [Max] | 175 °F |
| Pressure Range [Min] | 0 psi |
| Port NPT | 1/4 in |
| Drain Type | Twist |
| Oil Capacity | 1 oz |
| Component | Lubricator |
| Series | 04L |
| Fill Option | w/o Fill Plug |
| Bowl Material | N/A |
| Port Size | 1/4 in |
| Sight Dome | Polycarbonate |
| Port Type | NPT |
| Weight | 1.0 LB |
-
Prop 65


