- 05 Series One-Piece Piggyback Filter/Regulator
- 1/4 NPT
- 30 SCFM
- Polycarbonate Bowl w/Metal Bowl Guard
- Twist Drain
description
- Integral piggyback filter/regulators are an excellent choice where accurate pressure regulation and high moisture removal efficiency are required in a space-saving package.
features
- Excellent water-removal efficiency
- Five-year extended warranty available
- Inline and modular mounting
- Reduction in potential leak points
- Ideal for use with filters and lubricators
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- N/A
| Port NPT | 1/4 in |
| Assembly Type | One-Piece Piggyback |
| Size Designation | Economy |
| Flow | 30 SCFM |
| Pressure Range [Max] | 125 psig |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Has Gauge | No |
| Sump Capacity | 0.9 oz |
| Port Size | 1/4 in |
| Port Type | NPT |
| Temperature Range [Min] | 32 °F |
| Filter Type | Particulate |
| Body Material | Zinc |
| Bowl Capacity | 2 oz |
| Regulator Precision | Standard |
| Pressure Range [Min] | 2 psig |
| Relieving | Relieving |
| Series | 05 |
| Body Size | 1/4 in |
| Temperature Range [Max] | 125 °F |
| Element Micron Rating | 40 µm |
| Drain Type | Twist |
| Weight | 3.0 LB |
-
Prop 65


