- Particulate Filter
- 3/8" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Twist Drain
- 40 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Port NPT | 0.375 |
| Temperature Range [Max] | 125 °F |
| Sump Capacity | 0.9 oz |
| Filter Type | Particulate |
| Port Type | NPT |
| Seal Material | Nitrile |
| Overall Length | 5.91 in |
| Body Material | Zinc |
| Drain Type | Twist |
| Element Micron Rating | 40 µm |
| Size Designation | Economy |
| Series | 05F |
| Temperature Range [Min] | 32 °F |
| Body Size | 1/4 in |
| Port Size | 3/8 in |
| Component | Filter |
| Service Indicator | None |
| Bowl Capacity | 2 oz |
| Operating Pressure Range | 0 psi to 150 psi |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Dia. | 2.06 in |
| Flow | 70 SCFM |
| Weight | 0.9 LB |
-
Prop 65


