- Pivot Pin for Econo-Ram II™ Series Cylinder
- Bore Size 3 1/4", 4"
description
- These corrosion-resistant accessories are used with the 3MA/4MA series cylinders to complement the application.
features
- Resists corrosion
| Rod End Thread | All |
| Series | Econo-Ram II™ |
| Hardware Type | Pivot Pin |
| Mounting Style | Not Applicable |
| Cylinder Bore Size | 3 1/4 in, 4 in |
| Pin Size | 1 in |
| Length Between Rings | 3 1/8 in |
| Weight | 1.0 LB |
-
Prop 65


