- Mechanical Drip Leg Drain
- 1/4" NPT Port
- Aluminum Valve
- Automatic Drain Interval
- 27.00 gph Discharge
description
- The Parker Drip-Leg drain is a float-operated valve that requires no energy or adjustment to automatically exhaust condensate from an air distribution system. Install at a low point in the system where condensation will flow and collect. Ideal locations are in a drip leg at the end of a header or in the drip leg of a point-of-use air drop.
| Valve Material | Aluminum |
| Valve Type | Float |
| Supply Voltage | None Required |
| Drain Interval | Automatic |
| Port Size | 1/4 |
| Pressure [Max] | 250 psi |
| Port Type | NPT |
| Discharge (GPH) | 27 gal/h |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 175 °F |
| Discharge Time | Automatic |
| Weight | 0.691 LB |
-
Prop 65


