- Particulate Filter
- 1/2" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Twist Drain
- 5 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Temperature Range [Min] | 32 °F |
| Body Material | Zinc |
| Temperature Range [Max] | 125 °F |
| Drain Type | Twist |
| Port Size | 1/2 in |
| Bowl Capacity | 4.4 oz |
| Operating Pressure Range | 0 psi to 150 psi |
| Flow | 85 SCFM |
| Size Designation | Compact |
| Series | 06F |
| Element Micron Rating | 5 µm |
| Dia. | 2.81 in |
| Service Indicator | None |
| Port NPT | 0.5 |
| Filter Type | Particulate |
| Body Size | 3/8 in |
| Sump Capacity | 1.75 oz |
| Seal Material | Nitrile |
| Component | Filter |
| Overall Length | 6.27 in |
| Port Type | NPT |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Weight | 2.5 LB |
-
Prop 65


