- Series 06 Mist Type Lubricator
- 1/4" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- No Drain
- w/Fill Plug
description
- Mist air lubricators are designed to provide lubrication for most general pneumatic applications where the unit can be installed close to the point of use.
features
- Fill oil under pressure
- Lubricate up to 15 ft
- Removable drip control knob for tamper resistance
- Inline and modular mounting
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Pressure Range [Max] | 150 psi |
| Body Size | 3/8 in |
| Fill Option | w/Fill Plug |
| Lubricator Type | Mist |
| Drain Type | No Drain |
| Sight Dome | Polycarbonate |
| Temperature Range [Min] | 32 °F |
| Seal Material | Nitrile |
| Bowl Capacity | 2.9 oz |
| Temperature Range [Max] | 125 °F |
| Body Material | Zinc |
| Flow | 40 SCFM |
| Port NPT | 1/4 in |
| Size Designation | Compact |
| Oil Capacity | 2.9 oz |
| Series | 06L |
| Port Size | 1/4 in |
| Pressure Range [Min] | 0 psi |
| Component | Lubricator |
| Bowl Material | Polycarbonate |
| Port Type | NPT |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Weight | 1.7 LB |
-
Prop 65


