- 06 Series Manually Controlled Standard Regulator
- 1/2 NPT
- 75 SCFM
- 250 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Reverse Flow
| Control Type | Manually Controlled |
| Relieving | Relieving |
| Port Type | NPT |
| Regulator Precision | Standard |
| Has Gauge | No |
| Knob Color | Black |
| Component | Regulator |
| Preset/Limiting Pressure | N/A |
| Operating Temperature [Min] | 32 °F |
| Pressure Limiter | No Pressure Limiter |
| Inlet Pressure [Max] | 250 psig |
| Operating Temperature [Max] | 175 °F |
| Port Size | 1/2 in |
| Size Designation | Compact |
| Adjustment Type | Non-Rising Knob |
| Flow | 75 SCFM |
| Pressure Range [Max] | 250 psig |
| Gauge Port | 1/4 in NPT |
| Pressure Range [Min] | 5 psig |
| Preset | No Preset |
| Body Material | Zinc |
| Engineering Level | C |
| Series | 06 |
| Reverse Flow | Yes |
| Body Size | 3/8 in |
| Weight | 3.0 LB |
-
Prop 65


