Parker Hannifin Corp.
071841000
SUPERSEDED TO PARK_004700010, MTRL - 100559635
Item #104555875
-
Prop 65
- Button Operated Blow Gun
- 1/4" NPT
- Brass Body
- Brass Tip
applications
- Ideal for almost any cleaning surface
- Can be used for spraying many light liquids
features
- Drop forged brass bodies provide strength and long life
- Corrosion-resistant parts
compliances
- 0
| Port Type | NPT |
| Body Material | Brass |
| Port Size | 1/4 |
| Throttle | Button |
| Tip | Brass |
| Type | Button Operated |
| Style | Straight |
| Weight | 0.362 LB |
-
Prop 65

