Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Filter Drain Type
Twist Drain
Port Type
NPT
Size Designation
Standard
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS807P
Body Size
1/2 in
Lubricator Bowl Capacity
6 oz
Filter Bowl Capacity
7.2 oz
Lubricator Type
Mist
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Port Size
1/2 in
Assembly Type
Close Nippled
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Mounting Options
w/o Brackets
Flow
90 SCFM
Element Micron Rating
40 µm
Lubricator Drain Type
No Drain
Has Gauge
No
Relieving
Relieving
Series
07
Pressure Range [Min]
2 psig
Weight
8.5 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back