- 07 Series One-Piece Piggyback Filter/Regulator
- 1/2 NPT
- 90 SCFM
- Polycarbonate Bowl w/Metal Bowl Guard
- Twist Drain
description
- Integral piggyback filter/regulators are an excellent choice where accurate pressure regulation and high moisture removal efficiency are required in a space-saving package.
features
- Excellent water-removal efficiency
- Five-year extended warranty available
- Inline and modular mounting
- Reduction in potential leak points
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- N/A
| Pressure Range [Min] | 2 psig |
| Port Size | 1/2 in |
| Has Gauge | No |
| Relieving | Relieving |
| Port NPT | 1/2 in |
| Temperature Range [Min] | 32 °F |
| Assembly Type | One-Piece Piggyback |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Port Type | NPT |
| Body Size | 1/2 in |
| Size Designation | Standard |
| Regulator Precision | Standard |
| Sump Capacity | 2.8 oz |
| Drain Type | Twist |
| Bowl Capacity | 7.2 oz |
| Filter Type | Particulate |
| Body Material | Zinc |
| Flow | 90 SCFM |
| Series | 07 |
| Temperature Range [Max] | 125 °F |
| Pressure Range [Max] | 125 psig |
| Element Micron Rating | 40 µm |
| Weight | 4.0 LB |
-
Prop 65


