- 07 Series One-Piece Piggyback Filter/Regulator
- 1/2 NPT
- 90 SCFM
- Polycarbonate Bowl w/Metal Bowl Guard
- Auto Float Drain
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline and modular mounting
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- N/A
| Body Material | Zinc |
| Pressure Range [Max] | 125 psig |
| Regulator Precision | Standard |
| Has Gauge | No |
| Sump Capacity | 2.8 oz |
| Size Designation | Standard |
| Relieving | Relieving |
| Pressure Range [Min] | 2 psig |
| Element Micron Rating | 40 µm |
| Temperature Range [Max] | 125 °F |
| Body Size | 1/2 in |
| Drain Type | Auto Float Drain |
| Filter Type | Particulate |
| Assembly Type | One-Piece Piggyback |
| Flow | 90 SCFM |
| Port Size | 1/2 in |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Port Type | NPT |
| Temperature Range [Min] | 32 °F |
| Bowl Capacity | 7.2 oz |
| Series | 07 |
| Weight | 5.0 LB |
-
Prop 65


