- 07 Series One-Piece Piggyback Filter/Regulator
- 1/2 NPT
- 90 SCFM
- Metal Bowl
- Auto Float Drain
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline and modular mounting
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- N/A
| Temperature Range [Min] | 32 °F |
| Series | 07 |
| Port Type | NPT |
| Pressure Range [Min] | 2 psig |
| Bowl Capacity | 7.2 oz |
| Filter Type | Particulate |
| Bowl Type | Metal Bowl |
| Element Micron Rating | 5 µm |
| Sump Capacity | 2.8 oz |
| Body Material | Zinc |
| Port Size | 1/2 in |
| Size Designation | Standard |
| Drain Type | Auto Float Drain |
| Pressure Range [Max] | 125 psig |
| Temperature Range [Max] | 175 °F |
| Flow | 90 SCFM |
| Has Gauge | No |
| Body Size | 1/2 in |
| Assembly Type | One-Piece Piggyback |
| Regulator Precision | Standard |
| Relieving | Relieving |
| Weight | 5.0 LB |
-
Prop 65


