- Series 07 Mist Type Lubricator
- 1/2" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- No Drain
- w/Fill Plug
description
- Mist air lubricators are designed to provide lubrication for most general pneumatic applications where the unit can be installed close to the point of use.
features
- Fill oil under pressure
- Lubricate up to 15 ft
- Removable drip control knob for tamper resistance
- Inline and modular mounting
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Temperature Range [Min] | 32 °F |
| Flow | 90 SCFM |
| Drain Type | No Drain |
| Port NPT | 0.5 |
| Oil Capacity | 6 oz |
| Seal Material | Nitrile |
| Component | Lubricator |
| Lubricator Type | Mist |
| Bowl Material | Polycarbonate |
| Body Size | 1/2 in |
| Port Type | NPT |
| Temperature Range [Max] | 125 °F |
| Port Size | 1/2 in |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Bowl Capacity | 6 oz |
| Size Designation | Standard |
| Sight Dome | Polycarbonate |
| Body Material | Zinc |
| Pressure Range [Max] | 150 psi |
| Fill Option | w/Fill Plug |
| Pressure Range [Min] | 0 psi |
| Series | 07L |
| Weight | 2.5 LB |
-
Prop 65


