- Series 07 Mist Type Lubricator
- 1/2" NPT
- Metal Bowl w/Sight Gauge
- Twist Drain
- w/Fill Plug
description
- Mist air lubricators are designed to provide lubrication for most general pneumatic applications where the unit can be installed close to the point of use.
features
- Fill oil under pressure
- Lubricate up to 15 ft
- Removable drip control knob for tamper resistance
- Inline and modular mounting
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Port Size | 1/2 in |
| Drain Type | Twist |
| Bowl Material | Zinc |
| Flow | 90 SCFM |
| Port Type | NPT |
| Component | Lubricator |
| Lubricator Type | Mist |
| Port NPT | 0.5 |
| Fill Option | w/Fill Plug |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 175 °F |
| Pressure Range [Min] | 0 psi |
| Body Size | 1/2 in |
| Pressure Range [Max] | 250 psi |
| Seal Material | Nitrile |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Oil Capacity | 6 oz |
| Body Material | Zinc |
| Series | 07L |
| Bowl Capacity | 6 oz |
| Size Designation | Standard |
| Sight Dome | Polycarbonate |
| Weight | 5.0 LB |
-
Prop 65


