- Series 07 Mist Type Lubricator
- 3/4" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- No Drain
- w/Fill Plug
description
- Mist air lubricators are designed to provide lubrication for most general pneumatic applications where the unit can be installed close to the point of use.
features
- Fill oil under pressure
- Lubricate up to 15 ft
- Removable drip control knob for tamper resistance
- Inline and modular mounting
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Lubricator Type | Mist |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Body Material | Zinc |
| Bowl Capacity | 6 oz |
| Pressure Range [Max] | 150 psi |
| Size Designation | Standard |
| Port NPT | 0.75 |
| Port Size | 3/4 in |
| Temperature Range [Max] | 125 °F |
| Fill Option | w/Fill Plug |
| Component | Lubricator |
| Series | 07L |
| Temperature Range [Min] | 32 °F |
| Body Size | 1/2 in |
| Seal Material | Nitrile |
| Bowl Material | Polycarbonate |
| Port Type | NPT |
| Pressure Range [Min] | 0 psi |
| Sight Dome | Polycarbonate |
| Oil Capacity | 6 oz |
| Flow | 90 SCFM |
| Drain Type | No Drain |
| Weight | 2.4 LB |
-
Prop 65


