- Eye Bracket for 1 3/4" Pivot Pin
- 2 1/2" Lug Width
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
| Use w/ Rod Clevis | 50946 |
| Hardware Type | Eye Bracket |
| Rod End Thread | 1 1/2-12 |
| Pin Size | 1 3/4 in |
| Lug Width | 2 1/2 in |
| Pivot Pin Hole Diameter | 1 3/4 in |
| Load Capacity [Max] | 49480 lbs |
| Cylinder Bore Size | N/A |
| Series | PH2 |
| Material | Steel |
| Weight | 0.0 LB |

