- V20 Series Work Section, 4 Way, 3 Position Motor Spool
- SAE-10
description
- Building your own custom valve assembly has never been easier. The Gresen V20 series allows you to choose how many functions to control and is ready to accept a variety of kits to further customize your valve. This rugged cast valve handles flows up to 20 gpm and pressures up to 3,500 psi. Just follow the numbers to pick the components required.
features
- Field repairable
- SAE and NPT ports available
| Flow [Max] | 30.00 gal/min |
| Valve Type | 4-Way, 3 Position Free Flow |
| Pressure [Max] | 3,500 psi |
| Instructions | 2) Add up to nine of the following work sections in any combination |
| Series | V20 Series |
| Port Type | SAE |
| Port Size | SAE-10 |
| Component | Work Section, 4-Way/3-Pos Free Flow (SAE-10), To be used with hydraulic motors |
| Weight | 9.0 LB |

