- V20 Series Work Section, 4 Way, 3 Position Cylinder Spool
- SAE-10
description
- Building your own custom valve assembly has never been easier. The Gresen V20 series allows you to choose how many functions to control and is ready to accept a variety of kits to further customize your valve. This rugged cast valve handles flows up to 20 gpm and pressures up to 3,500 psi. Just follow the numbers to pick the components required.
features
- Field repairable
- SAE and NPT ports available
| Flow [Max] | 30.00 gal/min |
| Component | Work Section, 4-Way/3-Pos (SAE-10), To be used with double-acting cylinders |
| Port Type | SAE |
| Port Size | SAE-10 |
| Series | V20 Series |
| Instructions | 2) Add up to nine of the following work sections in any combination |
| Valve Type | 4-Way, 3 Position |
| Pressure [Max] | 3,500 psi |
| Weight | 9.0 LB |

