- V20 Series Left Inlet Cover
- SAE-12
description
- Building your own custom valve assembly has never been easier. The Gresen V20 series allows you to choose how many functions to control and is ready to accept a variety of kits to further customize your valve. This rugged cast valve handles flows up to 20 gpm and pressures up to 3,500 psi. Just follow the numbers to pick the components required.
features
- Field repairable
- SAE and NPT ports available
| Port Size | SAE-12 |
| Flow [Max] | 30.00 gal/min |
| Pressure [Max] | 3,500 psi |
| Instructions | 1) Pick a left and a right cover |
| Component | Left Cover, Inlet Cover (SAE-12) |
| Series | V20 Series |
| Port Type | SAE |
| Weight | 6.0 LB |
-
Prop 65


