Parker Hannifin Corp.
08F22C2140AAFEC05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101449191
-
Prop 65
- Series 22 2 Way Normally Closed Valve
- Center Diaphragm, Piloted
- General Purpose
- 1/2" NPT
- Forged Brass Body
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Valve Function | General Purpose |
| Connection Type | NPT |
| Voltage Code | 05 |
| Orifice Size Code | 40 |
| Coil Insulation Code | F |
| Coil Wattage Code | A |
| Series | 22 |
| Solenoid Enclosure | Explosion-Proof, Watertight |
| Valve Type | Pressure Vessel w/Coil |
| Coil Current | AC |
| Series Code | 22 |
| Flow Pattern Code | C |
| Body Material Code | 2 |
| Body Material | Forged Brass |
| Orifice Size | 5/8 in |
| Connection Size Code | 08 |
| Actuation | Center Diaphragm, Piloted |
| Seal Material | Buna-N |
| Seal Material Code | 1 |
| Coil Termination | 18 in Leads |
| Coil Termination Code | C |
| Current Design Code | A |
| Watt Rating | 6 W |
| Actuation Code | 2 |
| Solenoid Enclosure Code | E |
| Coil Insulation | Standard (Class 155) |
| Function Code | 2 |
| Connection Size | 1/2 |
| Function | 2-Way |
| Flow Pattern | Normally Closed |
| Weight | 0.75 LB |
-
Prop 65

