Parker Hannifin Corp.
08F23C6140ACF4C05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101454478
-
Prop 65
- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 1/2" NPT
- 316 Stainless Steel Body
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Restaurant equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
| Family Name | Gold Ring Valve™ Series 22, 23 & 24 Two-Way Internally Pilot-Operated Valve |
| Valve Type | Pressure Vessel w/Coil |
| Voltage Code | 05 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Coil Insulation Code | F |
| Solenoid Enclosure | NEMA 4, 4X |
| Coil Termination | Leads |
| Coil Style | Epoxy Encapsulated |
| Solenoid Enclosure Code | 4 |
| Valve Function | General Purpose |
| Flow Pattern | Normally Closed |
| Connection Size | 1/2 |
| Coil Termination Code | C |
| Compatible Fluids | Fluid, Gases, Light Oils |
| Orifice Size Code | 40 |
| Watt Rating | 11 W |
| Orifice Size | 5/8 in |
| Cv Flow | 4 |
| Current Design Code | A |
| Connection Type | NPT |
| Actuation | Hung Diaphragm |
| Series Code | 23 |
| Actuation Code | 3 |
| Body Material Code | 6 |
| Coil Wattage Code | C |
| Function Code | 2 |
| Operating Temperature [Max] | 180 °F |
| Operating Pressure Differential [Min] | 0 psi |
| Seal Material | Buna-N |
| Series | 23 |
| Seal Material Code | 1 |
| Operating Pressure Differential [Max] | 150 psi |
| Coil Insulation | Standard (Class 155) |
| Connection Size Code | 08 |
| Function | 2-Way |
| Body Material | 316 Stainless Steel |
| Operating Temperature [Min] | 32 °F |
| Coil Current | AC |
| Flow Pattern Code | C |
| Weight | 0.75 LB |
-
Prop 65

