Parker Hannifin Corp.
08FS3C2340ACF
Gold Ring Valve™ Series S Two-Way Hot Water & Steam Valve
Item #101450777
-
Prop 65
- Series S3 2 Way Normally Closed Valve
- Hung Diaphragm
- Steam,Hot Water
- 1/2" NPT
- Forged Brass Body
applications
- Dry cleaning
- Steam irons
- Steam baths
- Autoclaves
- Molding
- Steam atomization
- Sterilizers
- Laundry equipment
caution
- Avoid exhaust flow restriction
| Voltage Code | N/A |
| Coil Termination Code | N/A |
| Flow Pattern Code | C |
| Coil Current | AC |
| Valve Function | Hot Water, Steam |
| Seal Material | EPDM |
| Solenoid Enclosure | N/A |
| Current Design Code | A |
| Connection Size | 1/2 |
| Actuation | Hung Diaphragm |
| Seal Material Code | 3 |
| Coil Insulation Code | F |
| Connection Type | NPT |
| Orifice Size Code | 40 |
| Solenoid Enclosure Code | N/A |
| Voltage Rating | N/A |
| Series | S3 |
| Function | 2-Way |
| Watt Rating | 11 W |
| Actuation Code | 3 |
| Flow Pattern | Normally Closed |
| Connection Size Code | 08 |
| Valve Type | Pressure Vessel Only, No Coil |
| Series Code | S3 |
| Orifice Size | 5/8 in |
| Coil Termination | N/A |
| Body Material Code | 2 |
| Coil Insulation | Standard (Class 155) |
| Coil Wattage Code | C |
| Compatible Fluids | Steam, Hot Water |
| Function Code | S |
| Body Material | Forged Brass |
| Weight | 0.75 LB |
-
Prop 65

