- Series 09 Mist Type Lubricator
- 2" NPT
- Metal Bowl w/Sight Gauge
- Manual Drain
- w/Fill Plug
description
- Mist air lubricators are designed to provide lubrication for most general pneumatic applications where the unit can be installed close to the point of use.
features
- Fill oil under pressure
- Lubricate up to 15 ft
- Removable drip control knob for tamper resistance
- Inline and modular mounting
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Drain Type | Twist |
| Lubricator Type | Mist |
| Flow | 1,000 SCFM |
| Pressure Range [Max] | 150 psi |
| Size Designation | Hi-Flow |
| Port Type | NPT |
| Body Material | Zinc |
| Fill Option | w/Fill Plug |
| Bowl Capacity | 32 oz |
| Temperature Range [Max] | 150 °F |
| Bowl Material | Zinc |
| Component | Lubricator |
| Oil Capacity | 32 oz |
| Port Size | 2 in |
| Pressure Range [Min] | 0 psi |
| Body Size | 2 in |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Port NPT | 2 in |
| Temperature Range [Min] | 32 °F |
| Sight Dome | Polycarbonate |
| Series | 09L |
| Weight | 12.0 LB |
-
Prop 65


