- Series 09 Mist Type Lubricator
- 2" NPT
- Metal Bowl w/Sight Gauge
- Manual Drain
- w/Fill Plug
description
- Mist air lubricators are designed to provide lubrication for most general pneumatic applications where the unit can be installed close to the point of use.
features
- Fill oil under pressure
- Lubricate up to 15 ft
- Removable drip control knob for tamper resistance
- Inline and modular mounting
| Size Designation | Hi-Flow |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 150 °F |
| Series | 09L |
| Flow | 1,000 SCFM |
| Bowl Capacity | 96 oz |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Fill Option | w/Fill Plug |
| Body Size | 2 in |
| Oil Capacity | 96 oz |
| Sight Dome | Polycarbonate |
| Lubricator Type | Mist |
| Port Type | NPT |
| Port Size | 2 in |
| Body Material | Zinc |
| Component | Lubricator |
| Bowl Material | Zinc |
| Drain Type | Twist |
| Pressure Range [Min] | 0 psi |
| Pressure Range [Max] | 150 psi |
| Weight | 18.0 LB |
-
Prop 65


