- Quick Exhaust
- 1/8" NPT Inlet Port
- 1/8" NPT Cylinder Port
- 1/8" NPT Exhaust Port
- 70 SCFM
description
- Quick exhaust valves provide rapid exhaust of control air when placed between control valve and actuator.
features
- Provides quick dump of exhaust at cylinder
- Aluminum construction
| Diaphragm Material | Viton |
| Temperature Range [Min] | 0 °F |
| Exhaust Port | 1/8 |
| Service Kit | 03650 8000 |
| Inlet Port | 1/8 |
| Temperature Range [Max] | 400 °F |
| Port Type | NPT |
| Operating Pressure Range | 3 psi to 150 psi |
| Cylinder Port | 1/8 |
| Material | Aluminum |
| Flow (SCFM) | 70 SCFM |
| Weight | 0.5 LB |
-
Prop 65


