- Quick Exhaust
- 3/4" BSPP Inlet Port
- 3/4" BSPP Cylinder Port
- 3/4" BSPP Exhaust Port
- 550 SCFM
description
- Quick exhaust valves provide rapid exhaust of control air when placed between control valve and actuator.
features
- Provides quick dump of exhaust at cylinder
- Aluminum construction
| Exhaust Port | 3/4 |
| Operating Pressure Range | 3 psi to 150 psi |
| Temperature Range [Max] | 400 °F |
| Service Kit | 03475 0120 |
| Temperature Range [Min] | 0 °F |
| Port Type | BSPP |
| Flow (SCFM) | 550 SCFM |
| Cylinder Port | 3/4 |
| Diaphragm Material | Viton |
| Material | Aluminum |
| Inlet Port | 3/4 |
| Weight | 1.0 LB |
-
Prop 65


