Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Series
SR Series
Lube Specification
Prelubricated
Pressure [Max]
250 psi
Cushions
Noncushioned
Rod End Style
Male
Cylinder Type
Double Acting
End Cap Material
Aluminum
Rod Diameter
5/16 in
Bumpers
w/o Bumpers
Port Size
1/8
Temperature Range [Min]
-10 °F
Mounting Style Description
Pivot & Nose Mount w/ Pivot Pin
Material
Stainless Steel
Temperature Range [Max]
165 °F
Mounting Model (DXP)
DP
Cylinder Bore Size
1.0625 in
Rod End Thread
5/16-24
Fluid Medium
Air
Port Type
NPT
Magnetic Piston
No
Seal Material
Lip Seal, Nitrile
Rod Material
Steel
Repairable
Non-Repairable Style
Wearstrip
w/o Wearstrip
Mounting Style
DP
Weight
5.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back