Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Port Size
1/8
Rod End Thread
5/16-24
Temperature Range [Max]
165 °F
Pressure [Max]
250 psi
Rod Material
Steel
End Cap Material
Aluminum
Bumpers
w/o Bumpers
Series
SR Series
Mounting Style
DP
Cylinder Bore Size
1.0625 in
Cushions
Noncushioned
Magnetic Piston
No
Cylinder Type
Double Acting
Material
Stainless Steel
Fluid Medium
Air
Rod End Style
Male
Mounting Model (DXP)
DP
Temperature Range [Min]
-10 °F
Lube Specification
Prelubricated
Wearstrip
w/o Wearstrip
Port Type
NPT
Mounting Style Description
Pivot & Nose Mount w/ Pivot Pin
Repairable
Non-Repairable Style
Seal Material
Lip Seal, Nitrile
Rod Diameter
5/16 in
Weight
1.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back