Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

1.06DPSR06.0

Series SR Stainless Steel Body Air Cylinder
Item #102193058
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Pivot & Nose Mount w/Pivot Pin
  • Double Acting
  • 1 1/16" Bore x 6" Stroke
  • 5/16" Steel Rod
  • 1/8 NPTF Port
  • w/o Bumpers
  • Lip Seal, Nitrile
  • Aluminum End Caps
  • Non-Cushioned
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Pivot & Nose Mount w/Pivot Pin
  • Double Acting
  • 1 1/16" Bore x 6" Stroke

description

  • Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.

applications

  • Light conveyor applications
  • Packaging equipment

features

  • Aluminum caps
  • Built to order
  • Interchanges with all brands
  • Lip-seal piston seals
  • Prelubricated
  • Stainless steel rod (1 1/2" bores and smaller)
  • Type 304 stainless steel tube
Fluid Medium Air
Temperature Range [Max] 165 °F
Lube Specification Prelubricated
Rod Diameter 5/16 in
End Cap Material Aluminum
Cushions Noncushioned
Mounting Model (DXP) DP
Material Stainless Steel
Rod End Thread 5/16-24
Series SR Series
Bumpers w/o Bumpers
Magnetic Piston No
Port Size 1/8
Rod Material Steel
Wearstrip w/o Wearstrip
Seal Material Lip Seal, Nitrile
Temperature Range [Min] -10 °F
Mounting Style Description Pivot & Nose Mount w/ Pivot Pin
Rod End Style Male
Cylinder Bore Size 1.0625 in
Repairable Non-Repairable Style
Cylinder Type Double Acting
Pressure [Max] 250 psi
Mounting Style DP
Port Type NPT
Weight 1.5 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison