Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Pressure [Max]
250 psi
Port Size
1/8
Rod End Thread
5/16-24
Rod End Style
Male
Mounting Style Description
Nose Mount
Temperature Range [Max]
165 °F
Wearstrip
w/o Wearstrip
Fluid Medium
Air
Repairable
Non-Repairable Style
Mounting Model (DXP)
D
Port Type
NPT
Rod Material
Steel
Mounting Style
D
Bumpers
w/o Bumpers
Magnetic Piston
No
Temperature Range [Min]
-10 °F
Lube Specification
Prelubricated
End Cap Material
Aluminum
Seal Material
Lip Seal, Nitrile
Material
Stainless Steel
Rod Diameter
5/16 in
Cylinder Bore Size
1.0625 in
Cushions
Noncushioned
Cylinder Type
Double Acting
Series
SR Series
Weight
0.4 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back