Skip to content Skip to navigation menu
Parker Hannifin Corp.1.06DXPSR05.00

1.06DXPSR05.00

Series SR Stainless Steel Body Air Cylinder
Item #102193061
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Pivot & Nose Mount w/o Pivot Pin
  • Double Acting
  • 1 1/16" Bore x 5" Stroke
  • 5/16" Steel Rod
  • 1/8 NPTF Port
  • w/o Bumpers
  • Lip Seal, Nitrile
  • Aluminum End Caps
  • Non-Cushioned
+ Show More + Show Less
Parker Hannifin Corp.1.06DXPSR05.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Pivot & Nose Mount w/o Pivot Pin
  • Double Acting
  • 1 1/16" Bore x 5" Stroke

description

  • Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.

applications

  • Light conveyor applications
  • Packaging equipment

features

  • Aluminum caps
  • Built to order
  • Interchanges with all brands
  • Lip-seal piston seals
  • Prelubricated
  • Stainless steel rod (1 1/2" bores and smaller)
  • Type 304 stainless steel tube
Port Size 1/8
Repairable Non-Repairable Style
Port Type NPT
Series SR Series
Wearstrip w/o Wearstrip
Fluid Medium Air
Cylinder Bore Size 1.0625 in
Cushions Noncushioned
Rod End Style Male
Mounting Model (DXP) DXP
Cylinder Type Double Acting
Material Stainless Steel
Bumpers w/o Bumpers
Mounting Style DXP
Temperature Range [Max] 165 °F
Lube Specification Prelubricated
Pressure [Max] 250 psi
Rod Diameter 5/16 in
Mounting Style Description Pivot & Nose Mount w/o Pivot Pin
Seal Material Lip Seal, Nitrile
Temperature Range [Min] -10 °F
End Cap Material Aluminum
Rod Material Steel
Magnetic Piston No
Rod End Thread 5/16-24
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison