Parker Hannifin Corp.
1.06DXPSR18.00
Series SR Stainless Steel Body Air Cylinder
Item #102960542
-
Prop 65
- SR Series Cylinder
- Pivot & Nose Mount w/o Pivot Pin
- Double Acting
- 1 1/16" Bore
- 18" Stroke
| Cylinder Bore Size | 1.0625 in |
| Pressure [Max] | 250 psi |
| Rod Diameter | 5/16 in |
| Mounting Model (DXP) | DXP |
| Seal Material | Buna-N |
| Port Size | 1/8 |
| Cushions | Noncushioned |
| Rod End Thread | 5/16-24 |
| Repairable | Non-Repairable Style |
| Temperature Range [Max] | 165 °F |
| Cylinder Type | Double Acting |
| Magnetic Piston | No |
| Bumpers | w/o Bumpers |
| Fluid Medium | Air |
| Material | Stainless Steel |
| Port Type | NPT |
| Lube Specification | Prelubricated |
| Temperature Range [Min] | -10 °F |
| End Cap Material | Aluminum |
| Rod Material | Stainless Steel |
| Series | SR Series |
| Rod End Style | Male |
| Mounting Style Description | Pivot & Nose Mount w/o Pivot Pin |
| Weight | 0.0 LB |
-
Prop 65

