- Double Acting Compact Cylinder
- Aluminum
- 1 1/8" Bore x 2" Stroke
- Cap Pivot Eye Mounting
- Female Rod End, 1/2" Diameter w/ 5/16-24 Thread
features
- Low profile, compact design
- Rated for non-lube service
- Can be ordered in any practical stroke length without delivery penalty
| Material | Aluminum |
| Rod End Thread | 5/16-24 |
| Rod Diameter | 1/2 in |
| Action | Double Acting |
| Rod End Style | Female |
| Mounting Style Description | Cap Pivot Eye |
| Cylinder Bore Size | 1.125 in |
| Weight | 0.0 LB |
-
Prop 65


