Skip to content Skip to navigation menu
LP Series Compact Cylinder

1.12NLP41.50

LP Series Compact Cylinder
Item #102185368
  • Double Acting Compact Cylinder
  • Aluminum
  • 1 1/8" Bore x 1 1/2" Stroke
  • Basic Mounting
  • Male Rod End, 1/2" Diameter w/ 5/16-24 Thread
LP Series Compact Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Double Acting Compact Cylinder
  • Aluminum
  • 1 1/8" Bore x 1 1/2" Stroke
  • Basic Mounting
  • Male Rod End, 1/2" Diameter w/ 5/16-24 Thread

features

  • Low profile, compact design
  • Rated for non-lube service
  • Can be ordered in any practical stroke length without delivery penalty
Mounting Style Description Standard Mount
Cylinder Bore Size 1.125 in
Rod End Style Male
Rod End Thread 5/16-24
Rod Diameter 1/2 in
Material Aluminum
Action Double Acting
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison