Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Series
SR Series
Port Type
NPT
End Cap Material
Aluminum
Fluid Medium
Air
Cylinder Bore Size
1.25 in
Cylinder Type
Double Acting
Rod Material
Steel
Material
Stainless Steel
Wearstrip
w/o Wearstrip
Mounting Style Description
Pivot & Nose Mount w/o Pivot Pin
Magnetic Piston
No
Bumpers
w/o Bumpers
Temperature Range [Min]
-10 °F
Mounting Style
DXP
Port Size
1/8
Cushions
Noncushioned
Seal Material
Lip Seal, Nitrile
Lube Specification
Prelubricated
Mounting Model (DXP)
DXP
Rod End Thread
7/16-20
Temperature Range [Max]
165 °F
Rod Diameter
7/16 in
Rod End Style
Male
Repairable
Non-Repairable Style
Pressure [Max]
250 psi
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back