Skip to content Skip to navigation menu
Parker Hannifin Corp.1.25NSR01.00

1.25NSR01.00

Series SR Stainless Steel Body Air Cylinder
Item #102193983
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Nose Mount
  • Single Acting, Spring Return
  • 1 1/4" Bore x 1" Stroke
  • 7/16" Steel Rod
  • 1/8 NPTF Port
  • w/o Bumpers
  • Lip Seal, Nitrile
  • Aluminum End Caps
  • Non-Cushioned
+ Show More + Show Less
Parker Hannifin Corp.1.25NSR01.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Nose Mount
  • Single Acting, Spring Return
  • 1 1/4" Bore x 1" Stroke

description

  • Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.

applications

  • Light conveyor applications
  • Packaging equipment

features

  • Aluminum caps
  • Built to order
  • Interchanges with all brands
  • Lip-seal piston seals
  • Prelubricated
  • Stainless steel rod (1 1/2" bores and smaller)
  • Type 304 stainless steel tube
Wearstrip w/o Wearstrip
Pressure [Max] 250 psi
Mounting Style N
Fluid Medium Air
Rod Material Steel
Mounting Model (DXP) N
Bumpers w/o Bumpers
Material Stainless Steel
Port Type NPT
Mounting Style Description Nose Mount
Temperature Range [Min] -10 °F
Port Size 1/8
End Cap Material Aluminum
Cylinder Bore Size 1.25 in
Seal Material Lip Seal, Nitrile
Repairable Non-Repairable Style
Cushions Noncushioned
Rod End Style Male
Rod Diameter 7/16 in
Series SR Series
Rod End Thread 7/16-20
Lube Specification Prelubricated
Temperature Range [Max] 165 °F
Magnetic Piston No
Cylinder Type Single Acting, Spring Return
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison