Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50CF4MA1U14AC02.00

1.50CF4MA1U14AC02.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #110876473
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.1.50CF4MA1U14AC02.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
Mounting Style MS4
Mounting Style Description Side Tap
Rod Material Case Hardened Chrome-Plated Carbon Steel
Piston No. 1
Rod Diameter 5/8 in
Seal Type Lipseal
Port Type NPTF
Bumpers w/o Bumpers
Rod Thread Type UNF
Lube Specification Non Lube Design
Cylinder Bore Size 1.5 in
Series 4MA
Mounting Style Code F
Temperature Range [Min] -10 °F
End Type Single Rod
Magnetic Ring No
Seal Material Nitrile
Port Size 3/8
Cylinder Material Clear Anodized Aluminum Alloy
Temperature Range [Max] 165 °F
Rod End Style Male, Small
Rod End Thread 7/16-20
Filter Media Filtered Air
Pressure [Max] 250 psig
Cushions Cushioned, Both Ends
Corrosion Resistant Yes
Filtration Requirement 40 micron
Cylinder Style Tie Rod, NFPA
Weight 2.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison