Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

1.50DPSR03.00

Series SR Stainless Steel Body Air Cylinder
Item #102184544
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Pivot & Nose Mount w/Pivot Pin
  • Double Acting
  • 1 1/2" Bore x 3" Stroke
  • 7/16" Steel Rod
  • 1/8 NPTF Port
  • w/o Bumpers
  • Lip Seal, Nitrile
  • Aluminum End Caps
  • Non-Cushioned
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Pivot & Nose Mount w/Pivot Pin
  • Double Acting
  • 1 1/2" Bore x 3" Stroke

description

  • Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.

applications

  • Light conveyor applications
  • Packaging equipment

features

  • Aluminum caps
  • Built to order
  • Interchanges with all brands
  • Lip-seal piston seals
  • Prelubricated
  • Stainless steel rod (1 1/2" bores and smaller)
  • Type 304 stainless steel tube
Magnetic Piston No
End Cap Material Aluminum
Cylinder Type Double Acting
Port Type NPT
Pressure [Max] 250 psi
Mounting Model (DXP) DP
Cushions Noncushioned
Rod Material Steel
Rod End Style Male
Material Stainless Steel
Temperature Range [Max] 165 °F
Bumpers w/o Bumpers
Series SR Series
Cylinder Bore Size 1.5 in
Fluid Medium Air
Port Size 1/8
Repairable Non-Repairable Style
Wearstrip w/o Wearstrip
Temperature Range [Min] -10 °F
Rod End Thread 7/16-20
Rod Diameter 7/16 in
Seal Material Lip Seal, Nitrile
Mounting Style Description Pivot & Nose Mount w/ Pivot Pin
Lube Specification Prelubricated
Mounting Style DP
Weight 1.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison