Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Cushions
Noncushioned
Port Type
NPT
Material
Stainless Steel
Magnetic Piston
No
Mounting Style
DP
Rod End Thread
7/16-20
Temperature Range [Min]
-10 °F
Fluid Medium
Air
Wearstrip
w/o Wearstrip
Cylinder Type
Double Acting
Seal Material
Lip Seal, Nitrile
Pressure [Max]
250 psi
Rod Diameter
7/16 in
Lube Specification
Prelubricated
Cylinder Bore Size
1.5 in
Port Size
1/8
Rod End Style
Male
Temperature Range [Max]
165 °F
Mounting Style Description
Pivot & Nose Mount w/ Pivot Pin
Bumpers
w/o Bumpers
Mounting Model (DXP)
DP
Series
SR Series
Rod Material
Steel
Repairable
Non-Repairable Style
End Cap Material
Aluminum
Weight
1.071 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back