Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Packaging equipment
Light conveyor applications
features
Five each of 7/8"
Interchanges with all brands
Lip-seal piston seals
Type 304 stainless steel tube
Stainless steel rod
Aluminum caps
Rod End Thread
7/16-20
Material
Stainless Steel
Bumpers
w/o Bumpers
Mounting Model (DXP)
D
Temperature Range [Min]
14 °F
Rod Diameter
7/16 in
Mounting Style Description
Nose Mount
Pressure [Max]
250 psi
Cushions
Noncushioned
Repairable
Non-Repairable Style
Rod End Style
Male
Series
SRM Series
Cylinder Bore Size
1.5 in
Rod Material
Stainless Steel
Magnetic Piston
Yes
Temperature Range [Max]
140 °F
Cylinder Type
Double Acting
End Cap Material
Aluminum
Port Size
1/8
Seal Material
Buna-N
Fluid Medium
Air
Lube Specification
Prelubricated
Port Type
NPT
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back