Skip to content Skip to navigation menu
LP Series Compact Cylinder

1.50NLP91.50

LP Series Compact Cylinder
Item #102194007
  • Double Acting Compact Cylinder
  • Aluminum
  • 1 1/2" Bore x 1 1/2" Stroke
  • Basic Mounting
  • Female Rod End, 5/8" Diameter w/ 3/8-24 Thread
LP Series Compact Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Double Acting Compact Cylinder
  • Aluminum
  • 1 1/2" Bore x 1 1/2" Stroke
  • Basic Mounting
  • Female Rod End, 5/8" Diameter w/ 3/8-24 Thread

features

  • Low profile, compact design
  • Rated for non-lube service
  • Can be ordered in any practical stroke length without delivery penalty
Action Double Acting
Material Aluminum
Rod Diameter 5/8 in
Cylinder Bore Size 1.5 in
Rod End Thread 3/8-24
Mounting Style Description Standard Mount
Rod End Style Female
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison