- Double Acting Compact Cylinder
- Aluminum
- 1 1/2" Bore x 2" Stroke
- Basic Mounting
- Female Rod End, 5/8" Diameter w/ 3/8-24 Thread
features
- Low profile, compact design
- Rated for non-lube service
- Can be ordered in any practical stroke length without delivery penalty
| Cylinder Bore Size | 1.5 in |
| Rod End Thread | 3/8-24 |
| Action | Double Acting |
| Rod End Style | Female |
| Material | Aluminum |
| Mounting Style Description | Standard Mount |
| Rod Diameter | 5/8 in |
| Weight | 0.0 LB |
-
Prop 65


