Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50PSR01.00

1.50PSR01.00

Series SR Stainless Steel Body Air Cylinder
Item #102193063
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Pivot Mount
  • Single Acting, Spring Return
  • 1 1/2" Bore x 1" Stroke
  • 7/16" Steel Rod
  • 1/8 NPTF Port
  • w/o Bumpers
  • Lip Seal, Nitrile
  • Aluminum End Caps
  • Non-Cushioned
+ Show More + Show Less
Parker Hannifin Corp.1.50PSR01.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • SR Series Air Cylinder
  • Stainless Steel Body
  • Pivot Mount
  • Single Acting, Spring Return
  • 1 1/2" Bore x 1" Stroke

description

  • Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.

applications

  • Light conveyor applications
  • Packaging equipment

features

  • Aluminum caps
  • Built to order
  • Interchanges with all brands
  • Lip-seal piston seals
  • Prelubricated
  • Stainless steel rod (1 1/2" bores and smaller)
  • Type 304 stainless steel tube
Seal Material Lip Seal, Nitrile
Port Size 1/8
Cushions Noncushioned
Fluid Medium Air
Rod End Thread 7/16-20
Mounting Style P
End Cap Material Aluminum
Cylinder Bore Size 1.5 in
Rod Material Steel
Bumpers w/o Bumpers
Wearstrip w/o Wearstrip
Rod Diameter 7/16 in
Material Stainless Steel
Repairable Non-Repairable Style
Pressure [Max] 250 psi
Rod End Style Male
Magnetic Piston No
Mounting Model (DXP) P
Mounting Style Description Pivot Mount
Temperature Range [Min] -10 °F
Series SR Series
Lube Specification Prelubricated
Cylinder Type Single Acting, Spring Return
Port Type NPT
Temperature Range [Max] 165 °F
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison