- Coalescing Filter
- 1/8" NPT
- Polycarbonate Bowl
- Automatic Pulse Drain
- 0.01 µm (Grade 6)
description
- Coalescing filters are designed to remove over 99.9% of the liquid aerosols, both water and oil, and submicron particulate matter from your pneumatic system. These filters will provide for applications needing oil-free, clean air. A Pressure Differential Indicator is standard on all Parker coalescing filters. This feature shows positive indication when the element is dirty. Rated at Grade 6
- 99.97% efficient at 0.3 to 0.6 micron.
applications
- Spray painting
- Air gauging
- Printing
- Packaging
features
- Liquids gravitate to the bottom of the element and will not re-enter the air stream
| Bowl Type | Polycarbonate Bowl |
| Body Material | Zinc |
| Overall Length | 4.26 in |
| Series | 10F |
| Filter Type | Coalescing |
| Flow | 17 SCFM |
| Sump Capacity | N/A |
| Seal Material | Nitrile |
| Element Micron Rating | 0.01 µm (Grade 6) |
| Component | Filter |
| Bowl Capacity | 1 oz |
| Port Size | 1/8 in |
| Service Indicator | None |
| Dia. | 1.69 in |
| Port Test | 1/8 NPT |
| Operating Pressure Range | 10 psi to 250 psi |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 125 °F |
| Drain Type | Automatic Pulse Drain |
| Port Type | NPT |
| Size Designation | Miniature |
| Body Size | 1/8 in |
| Weight | 1.0 LB |
-
Prop 65


