Integral piggyback filter/regulators are an excellent choice where accurate pressure regulation and high moisture removal efficiency are required in a space-saving package. Coalescing filters are designed to remove over 99.9% of the liquid aerosols, both water and oil, and submicron particulate matter from your pneumatic system. These filters will provide for applications needing oil-free, clean air. A pressure differential indicator is standard on all Parker coalescing filters. This feature shows positive indication when the element is dirty. Rated at grade 6
99.97% efficient at 0.3 to 0.6 micron.
options
N/A
Series
12
Regulator Precision
Standard
Flow
40 SCFM
Temperature Range [Min]
32 °F
Bowl Capacity
7.2 oz
Assembly Type
One-Piece Piggyback
Size Designation
Standard
Has Gauge
No
Drain Type
Auto Float Drain
Element Micron Rating
0.01 µm (Grade 6)
Pressure Range [Min]
2 psig
Filter Type
Coalescing
Body Material
Zinc
Temperature Range [Max]
175 °F
Sump Capacity
2.8 oz
Port Size
1/2 in
Pressure Range [Max]
125 psig
Port Type
NPT
Bowl Type
Metal Bowl
Relieving
Relieving
Body Size
1/2 in
Weight
5.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back