Parker Hannifin Corp.
12F23C2148ACF4C05
General Purpose Solenoid Valves – Two-Way Normally Closed
Item #101893516
-
Prop 65
- 2-Way Normally Closed
- 3/4 in NPT Port Size
- 3/4 in Orifice Size
- 4F Coil Type
- 150 psi Max. Operating Pressure
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA safety shutoff approvals
- Engineered for long service life
- NEMA 4,4X or IP69-rated solenoid coil options
- SDWA compliant lead-free brass and 316L stainless steel versions available
- Additional configurations and flow patterns available from factory
| Coil Termination Code | C |
| Watt Rating | 11 W |
| Compatible Fluids | Fluid, Gases, Light Oils |
| Connection Size Code | 12 |
| Body Material | Brass |
| Coil Style | Epoxy Encapsulated |
| Coil Current | AC |
| Series | 23 |
| Connection Type Code | F |
| Valve Function | General Purpose |
| Operating Pressure Differential [Min] | 0 psi |
| Coil Type | 4F |
| Voltage Type | AC Voltage |
| Operating Pressure Differential [Max] | 150 psi |
| Coil Wattage Code | C |
| Seal Material | NBR |
| Factor | 5 |
| Coil Insulation | Standard (Class 155) |
| Connection Type | NPT |
| Body Material Code | 2 |
| Orifice Size | 3/4 in |
| Flow Pattern | Normally Closed |
| Function | 2-Way |
| Cv Flow | 5 |
| Coil Termination | 18 in Leads |
| Connection Size | 3/4 in NPT |
| Current Design Code | A |
| Operating Temperature [Min] | 32 °F |
| Mechanical Options | None |
| Model No. | 12F23C2148ACF4C05 |
| Valve Type | Pressure Vessel w/Coil |
| Function Code | 2 |
| Flow Pattern Code | C |
| Solenoid Enclosure | NEMA 4, 4X |
| Actuation Code | 3 |
| Voltage Rating | 120/60, 110/50 |
| Operating Temperature [Max] | 180 °F |
| Coil Insulation Code | F |
| Actuation | Hung Diaphragm |
| Weight | 0.75 LB |
-
Prop 65

