- Coalescing Filter
- 1/2" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Twist Drain
- 0.01 µm (Grade 6)
description
- Coalescing filters are designed to remove over 99.9% of the liquid aerosols, both water and oil, and submicron particulate matter from your pneumatic system. These filters will provide for applications needing oil-free, clean air. A Pressure Differential Indicator is standard on all Parker coalescing filters. This feature shows positive indication when the element is dirty. Rated at Grade 6
- 99.97% efficient at 0.3 to 0.6 micron.
applications
- Spray painting
- Air gauging
- Printing
- Packaging
features
- Liquids gravitate to the bottom of the element and will not re-enter the air stream
caution
- Polycarbonate bowls are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow, or temperatures outside of the rated range. As with most plastic, some chemica
| Port Type | NPT |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Dia. | 3.24 in |
| Port Size | 1/2 in |
| Size Designation | Standard |
| Overall Length | 8.63 in |
| Body Size | 1/2 in |
| Body Material | Zinc |
| Component | Filter |
| Operating Pressure Range | 0 psi to 150 psi |
| Temperature Range [Max] | 125 °F |
| Element Micron Rating | 0.01 µm (Grade 6) |
| Temperature Range [Min] | 32 °F |
| Flow | 75 SCFM |
| Drain Type | Twist |
| Filter Type | Coalescing |
| Series | 12F |
| Port NPT | 0.5 |
| Service Indicator | Differential Pressure Indicator |
| Bowl Capacity | 7.2 oz |
| Sump Capacity | 2.8 oz |
| Seal Material | Nitrile |
| Weight | 2.6 LB |
-
Prop 65


