- Coalescing Filter
- 3/4" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Automatic Float Drain
- 0.01 µm (Grade 6)
description
- Coalescing filters are designed to remove over 99.9% of the liquid aerosols, both water and oil, and submicron particulate matter from your pneumatic system. These filters will provide for applications needing oil-free, clean air. A Pressure Differential Indicator is standard on all Parker coalescing filters. This feature shows positive indication when the element is dirty. Rated at Grade 6
- 99.97% efficient at 0.3 to 0.6 micron.
applications
- Spray painting
- Air gauging
- Printing
- Packaging
features
- Liquids gravitate to the bottom of the element and will not re-enter the air stream
caution
- Polycarbonate bowls are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow, or temperatures outside of the rated range. As with most plastic, some chemica
| Port Type | NPT |
| Body Material | Zinc |
| Flow | 80 SCFM |
| Service Indicator | Differential Pressure Indicator |
| Temperature Range [Min] | 32 °F |
| Body Size | 1/2 in |
| Seal Material | Nitrile |
| Port Size | 3/4 in |
| Temperature Range [Max] | 125 °F |
| Series | 12F |
| Drain Type | Automatic Float |
| Component | Filter |
| Overall Length | 8.63 in |
| Element Micron Rating | 0.01 µm (Grade 6) |
| Size Designation | Standard |
| Filter Type | Coalescing |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Sump Capacity | 2.8 oz |
| Bowl Capacity | 7.2 oz |
| Dia. | 3.24 in |
| Operating Pressure Range | 15 psi to 250 psi |
| Weight | 4.0 LB |
-
Prop 65


