- Coalescing Filter
- 3/4" NPT
- Metal Bowl
- Automatic Float Drain
- 0.7 µm (Grade 10)
description
- Coalescing filters are designed to remove over 99.9% of the liquid aerosols, both water and oil, and submicron particulate matter from your pneumatic system. These filters will provide for applications needing oil-free, clean air. A Pressure Differential Indicator is standard on all Parker coalescing filters. This feature shows positive indication when the element is dirty. Rated at Grade 6
- 99.97% efficient at 0.3 to 0.6 micron.
applications
- Spray painting
- Air gauging
- Printing
- Packaging
features
- Liquids gravitate to the bottom of the element and will not re-enter the air stream
| Operating Pressure Range | 15 psi to 250 psi |
| Sump Capacity | 2.8 oz |
| Filter Type | Coalescing |
| Flow | 160 SCFM |
| Bowl Capacity | 7.2 oz |
| Component | Filter |
| Series | 12F |
| Overall Length | 8.63 in |
| Bowl Type | Metal Bowl |
| Seal Material | Nitrile |
| Service Indicator | Differential Pressure Indicator |
| Dia. | 3.24 in |
| Port Type | NPT |
| Body Size | 1/2 in |
| Port Size | 3/4 in |
| Size Designation | Standard |
| Temperature Range [Max] | 125 °F |
| Drain Type | Automatic Float |
| Body Material | Zinc |
| Temperature Range [Min] | 32 °F |
| Element Micron Rating | 0.7 µm (Grade 10) |
| Weight | 4.0 LB |
-
Prop 65


